Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
40 SCFM
Filter Drain Type
Twist Drain
Relieving
Relieving
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Port Type
NPT
Pressure Range [Min]
2 psig
Mounting Options
w/o Brackets
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Assembly Type
Close Nippled
Port Size
1/4
Lubricator Type
Mist
Series
06
Body Size
3/8 in
Lubricator Drain Type
Twist Drain
Mounting Bracket Kit
PS707P
Element Micron Rating
40 µm
Has Gauge
No
Filter Bowl Capacity
4.4 oz
Size Designation
Compact
Lubricator Bowl Capacity
2.9 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back