Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Port Type
NPT
Size Designation
Compact
Mounting Options
w/o Brackets
Relieving
Relieving
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Twist Drain
Pressure Range [Max]
125 psig
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.9 oz
Unit Type
Three-Unit Combo
Body Size
3/8 in
Lubricator Drain Type
Twist Drain
Port Size
1/4
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Lubricator Type
Mist
Flow
40 SCFM
Element Micron Rating
40 µm
Has Gauge
Yes
Assembly Type
Close Nippled
Series
06
Mounting Bracket Kit
PS707P
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back