Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Lubricator Drain Type
No Drain
Element Micron Rating
5 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
2.9 oz
Mounting Bracket Kit
PS707P
Lubricator Type
Mist
Filter Bowl Capacity
4.4 oz
Assembly Type
Close Nippled
Flow
40 SCFM
Mounting Options
w/o Brackets
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Has Gauge
No
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Port Type
NPT
Series
06
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Port Size
1/4
Body Size
3/8 in
Filter Drain Type
Twist Drain
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back