Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Bracket Kit
PS707P
Port Size
1/4
Assembly Type
Close Nippled
Body Size
3/8 in
Flow
40 SCFM
Size Designation
Compact
Lubricator Bowl Capacity
2.9 oz
Lubricator Type
Mist
Port Type
NPT
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Relieving
Relieving
Mounting Options
w/o Brackets
Series
06
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
No
Element Micron Rating
5 µm
Filter Drain Type
Automatic Float Drain
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Pressure Fill
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back