Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Fill Option
w/Fill Plug
Port Size
3/8
Lubricator Bowl Capacity
2.9 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
4.4 oz
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS707P
Element Micron Rating
40 µm
Mounting Options
w/o Brackets
Series
06
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Port Type
NPT
Pressure Range [Max]
125 psig
Size Designation
Compact
Lubricator Type
Mist
Filter Drain Type
Automatic Float Drain
Has Gauge
Yes
Relieving
Relieving
Assembly Type
Close Nippled
Flow
60 SCFM
Lubricator Drain Type
No Drain
Body Size
3/8 in
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back