Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Solid control piston with lip seal for extended life
Unique deflector plate ensures maximum water and dirt separation
compliances
0
Lubricator Type
Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Mounting Options
w/o Brackets
Filter Drain Type
Twist Drain
Port Type
NPT
Lubricator Bowl Capacity
2.9 oz
Knob Type
Non-Rising Knob
Port Size
1/2
Unit Type
Three-Unit Combo
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Body Size
3/8 in
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
40 µm
Size Designation
Compact
Filter Bowl Type
Metal Bowl
Filter Bowl Capacity
4.4 oz
Has Gauge
Yes
Flow
90 SCFM
Mounting Bracket Kit
PS707P
Series
06
Assembly Type
Close Nippled
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back