Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Bracket Kit
PS707P
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Lubricator Bowl Capacity
2.9 oz
Port Size
1/2
Relieving
Relieving
Size Designation
Compact
Pressure Range [Min]
2 psig
Body Size
3/8 in
Knob Type
Non-Rising Knob
Lubricator Drain Type
Twist Drain
Assembly Type
Close Nippled
Filter Drain Type
Twist Drain
Lubricator Type
Mist
Has Gauge
No
Filter Bowl Capacity
4.4 oz
Element Micron Rating
40 µm
Mounting Options
w/o Brackets
Series
06
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Flow
90 SCFM
Unit Type
Three-Unit Combo
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back