Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Unit Type
Three-Unit Combo
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
125 psig
Body Size
3/8 in
Element Micron Rating
40 µm
Lubricator Type
Mist
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Mounting Options
w/o Brackets
Filter Drain Type
Twist Drain
Assembly Type
Close Nippled
Flow
90 SCFM
Lubricator Bowl Capacity
2.9 oz
Lubricator Drain Type
Twist Drain
Port Type
NPT
Relieving
Relieving
Has Gauge
Yes
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Series
06
Port Size
1/2
Size Designation
Compact
Mounting Bracket Kit
PS707P
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back