Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Size Designation
Compact
Relieving
Relieving
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Flow
90 SCFM
Body Size
3/8 in
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS707P
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Filter Bowl Capacity
4.4 oz
Port Type
NPT
Knob Type
Non-Rising Knob
Mounting Options
w/o Brackets
Filter Bowl Type
Metal Bowl
Lubricator Bowl Capacity
2.9 oz
Element Micron Rating
40 µm
Series
06
Has Gauge
Yes
Lubricator Type
Mist
Filter Drain Type
Automatic Float Drain
Assembly Type
Close Nippled
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back