Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Body Size
3/8 in
Assembly Type
Close Nippled
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Port Type
NPT
Pressure Range [Max]
125 psig
Filter Bowl Type
Metal Bowl
Has Gauge
Yes
Lubricator Type
Mist
Element Micron Rating
5 µm
Mounting Bracket Kit
PS707P
Flow
90 SCFM
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Lubricator Drain Type
No Drain
Size Designation
Compact
Relieving
Relieving
Mounting Options
w/o Brackets
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Series
06
Port Size
1/2
Lubricator Bowl Capacity
2.9 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back