Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
includes
Metal bowl guards
compliances
0
Element Micron Rating
40 µm
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
2.9 oz
Assembly Type
Modular
Port Size
1/4
Lubricator Fill Option
w/Fill Plug
Has Gauge
Yes
Unit Type
Three-Unit Combo
Lubricator Drain Type
No Drain
Knob Type
Non-Rising Knob
Body Size
3/8 in
Flow
40 SCFM
Relieving
Relieving
Lubricator Type
Mist
Series
06
Pressure Range [Max]
125 psig
Port Type
NPT
Filter Bowl Capacity
4.4 oz
Size Designation
Compact
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS755P
Filter Drain Type
Automatic Float Drain
Mounting Options
w/Lockout
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back