Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Fill Option
w/Fill Plug
Flow
40 SCFM
Mounting Bracket Kit
PS755P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
Pressure Fill
Port Size
1/4
Port Type
NPT
Filter Drain Type
Automatic Float Drain
Size Designation
Compact
Lubricator Type
Mist
Series
06
Body Size
3/8 in
Pressure Range [Min]
2 psig
Assembly Type
Modular
Mounting Options
w/o Port Blocks
Has Gauge
No
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Unit Type
Three-Unit Combo
Element Micron Rating
5 µm
Relieving
Relieving
Lubricator Bowl Capacity
2.9 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back