Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
includes
Metal bowl guards
compliances
0
Lubricator Type
Mist
Knob Type
Non-Rising Knob
Relieving
Relieving
Pressure Range [Min]
2 psig
Series
06
Filter Bowl Capacity
4.4 oz
Port Type
NPT
Mounting Options
w/o Port Blocks
Pressure Range [Max]
125 psig
Flow
40 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
3/8 in
Has Gauge
Yes
Element Micron Rating
5 µm
Filter Drain Type
Automatic Float Drain
Size Designation
Compact
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Lubricator Bowl Capacity
2.9 oz
Mounting Bracket Kit
PS755P
Assembly Type
Modular
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Drain Type
Pressure Fill
Port Size
1/4
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back