Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Relieving
Relieving
Assembly Type
Modular
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
Pressure Fill
Has Gauge
Yes
Flow
40 SCFM
Body Size
3/8 in
Filter Drain Type
Automatic Float Drain
Pressure Range [Max]
125 psig
Size Designation
Compact
Element Micron Rating
40 µm
Pressure Range [Min]
2 psig
Port Type
NPT
Mounting Options
w/o Port Blocks
Lubricator Type
Mist
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Series
06
Port Size
1/4
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
2.9 oz
Mounting Bracket Kit
PS755P
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back