Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Filter Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
60 SCFM
Lubricator Bowl Capacity
2.9 oz
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Element Micron Rating
5 µm
Port Type
NPT
Relieving
Relieving
Mounting Options
w/Port Blocks
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Series
06
Has Gauge
No
Lubricator Fill Option
w/Fill Plug
Port Size
3/8
Body Size
3/8 in
Lubricator Type
Mist
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back