Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Proportional oil delivery over a wide range of air flows
Additional modular units can be easily added
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Type
Mist
Mounting Options
w/o Port Blocks
Element Micron Rating
5 µm
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
3/8
Lubricator Bowl Capacity
2.9 oz
Assembly Type
Modular
Unit Type
Three-Unit Combo
Pressure Range [Max]
125 psig
Flow
60 SCFM
Series
06
Mounting Bracket Kit
PS755P
Has Gauge
No
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Body Size
3/8 in
Knob Type
Non-Rising Knob
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Twist Drain
Relieving
Relieving
Size Designation
Compact
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back