Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Port Size
3/8
Size Designation
Compact
Body Size
3/8 in
Relieving
Relieving
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
2.9 oz
Unit Type
Three-Unit Combo
Flow
60 SCFM
Element Micron Rating
5 µm
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Lubricator Type
Mist
Filter Bowl Capacity
4.4 oz
Assembly Type
Modular
Series
06
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Filter Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options
w/Port Blocks
Pressure Range [Min]
2 psig
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back