Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Port Type
NPT
Element Micron Rating
5 µm
Lubricator Drain Type
Twist Drain
Filter Bowl Capacity
4.4 oz
Lubricator Type
Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
No
Size Designation
Compact
Filter Bowl Type
Metal Bowl
Filter Drain Type
Twist Drain
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Relieving
Relieving
Mounting Options
w/o Port Blocks
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
250 psig
Lubricator Bowl Capacity
2.9 oz
Assembly Type
Modular
Flow
60 SCFM
Port Size
3/8
Pressure Range [Min]
5 psig
Mounting Bracket Kit
PS755P
Body Size
3/8 in
Series
06
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back