Skip to content Skip to navigation menu
Parker Hannifin Corp.06B26A13A2BC

06B26A13A2BC

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101572990
  • 06 Series Modular Three-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.06B26A13A2BC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Three-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • cannot fill lubricator while unit is under pressure
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure
  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows

includes

  • Metal bowl guards

compliances

  • 0
Element Micron Rating 40 µm
Knob Type Non-Rising Knob
Lubricator Type Mist
Port Size 3/8
Unit Type Three-Unit Combo
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Flow 60 SCFM
Series 06
Body Size 3/8 in
Size Designation Compact
Lubricator Bowl Capacity 2.9 oz
Relieving Relieving
Pressure Range [Max] 125 psig
Mounting Options w/o Port Blocks
Filter Drain Type Automatic Float Drain
Mounting Bracket Kit PS755P
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type No Drain
Port Type NPT
Pressure Range [Min] 2 psig
Has Gauge No
Filter Bowl Capacity 4.4 oz
Assembly Type Modular
Lubricator Fill Option w/Fill Plug
Weight 7.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison