Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Element Micron Rating
40 µm
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
Yes
Body Size
3/8 in
Lubricator Type
Mist
Flow
60 SCFM
Series
06
Lubricator Drain Type
Pressure Fill
Port Type
NPT
Port Size
3/8
Lubricator Bowl Capacity
2.9 oz
Unit Type
Three-Unit Combo
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Options
w/o Port Blocks
Filter Drain Type
Automatic Float Drain
Relieving
Relieving
Assembly Type
Modular
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Size Designation
Compact
Weight
7.75 LB
We're here for you
with Service Centers across the country - We have your back