Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Auto Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Knob Type
Non-Rising Knob
Has Gauge
Yes
Pressure Range [Max]
250 psig
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/Port Blocks
Assembly Type
Modular
Port Size
3/8
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
60 SCFM
Port Type
NPT
Relieving
Relieving
Pressure Range [Min]
5 psig
Lubricator Bowl Capacity
2.9 oz
Element Micron Rating
40 µm
Series
06
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
3/8 in
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Filter Bowl Capacity
4.4 oz
Lubricator Type
Mist
Lubricator Drain Type
Auto Fill
Size Designation
Compact
Filter Drain Type
Automatic Float Drain
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back