Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
can fill the lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
includes
Metal bowl guards
compliances
0
Port Type
NPT
Flow
90 SCFM
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Body Size
3/8 in
Relieving
Relieving
Unit Type
Three-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
2.9 oz
Filter Drain Type
Twist Drain
Series
06
Mounting Options
w/Port Blocks
Knob Type
Non-Rising Knob
Assembly Type
Modular
Pressure Range [Max]
125 psig
Lubricator Type
Mist
Element Micron Rating
40 µm
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Twist Drain
Has Gauge
Yes
Pressure Range [Min]
2 psig
Size Designation
Compact
Weight
7.75 LB
We're here for you
with Service Centers across the country - We have your back