Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
includes
Metal bowl guards
compliances
0
Unit Type
Three-Unit Combo
Series
06
Lubricator Bowl Capacity
2.9 oz
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/Mounting Bracket & Port Block
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
Yes
Flow
90 SCFM
Filter Drain Type
Twist Drain
Assembly Type
Modular
Pressure Range [Max]
250 psig
Port Size
1/2
Filter Bowl Capacity
4.4 oz
Port Type
NPT
Lubricator Type
Mist
Element Micron Rating
40 µm
Size Designation
Compact
Filter Bowl Type
Metal Bowl
Relieving
Relieving
Pressure Range [Min]
5 psig
Body Size
3/8 in
Lubricator Drain Type
Twist Drain
Weight
7.75 LB
We're here for you
with Service Centers across the country - We have your back