Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Has Gauge
Yes
Flow
90 SCFM
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
2.9 oz
Port Type
NPT
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Lubricator Type
Mist
Element Micron Rating
5 µm
Size Designation
Compact
Pressure Range [Max]
125 psig
Body Size
3/8 in
Lubricator Drain Type
No Drain
Mounting Options
w/o Port Blocks
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Port Size
1/2
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Series
06
Relieving
Relieving
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Assembly Type
Modular
Weight
7.75 LB
We're here for you
with Service Centers across the country - We have your back