Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Port Size
1/2
Port Type
NPT
Pressure Range [Max]
125 psig
Flow
90 SCFM
Relieving
Relieving
Series
06
Element Micron Rating
5 µm
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Size Designation
Compact
Lubricator Fill Option
w/Fill Plug
Has Gauge
Yes
Lubricator Type
Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Assembly Type
Modular
Lubricator Bowl Capacity
2.9 oz
Unit Type
Three-Unit Combo
Mounting Options
w/Port Blocks
Lubricator Drain Type
Twist Drain
Mounting Bracket Kit
PS755P
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
3/8 in
Weight
7.75 LB
We're here for you
with Service Centers across the country - We have your back