Parker Hannifin Corp.
06F23C6240A3FUC75
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104359825
- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 3/8" NPT
- 316 Stainless Steel Body
| Series | 23 |
| Solenoid Enclosure | 316 SS Explosion-Proof, Watertight |
| Actuation Code | 3 |
| Connection Type | NPT |
| Connection Size | 3/8 |
| Function Code | 2 |
| Actuation | Hung Diaphragm |
| Solenoid Enclosure Code | U |
| Flow Pattern | Normally Closed |
| Valve Function | General Purpose |
| Function | 2-Way |
| Voltage Rating | 12 VDC |
| Coil Termination Code | C |
| Body Material | 316 Stainless Steel |
| Coil Termination | 18 in Leads |
| Orifice Size Code | 40 |
| Coil Insulation Code | F |
| Flow Pattern Code | C |
| Body Material Code | 6 |
| Seal Material Code | 2 |
| Orifice Size | 5/8 in |
| Coil Insulation | Standard (Class 155) |
| Watt Rating | 11.5 W |
| Series Code | 23 |
| Current Design Code | A |
| Coil Current | DC |
| Seal Material | Viton |
| Connection Size Code | 06 |
| Voltage Code | 75 |
| Valve Type | Pressure Vessel w/Coil |
| Coil Wattage Code | 3 |
| Weight | 1.5 LB |
