Parker Hannifin Corp.
06F34C2140A1FGC80M
Gold Ring Valve™ Series 34 High-Flow Three-Way Internally Piloted Diaphragm Valve
Item #104359837
- Series 34 3 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- High Flow
- 3/8" NPT
- Forged Brass Body
| Voltage Rating | 24 VDC |
| Coil Termination | 18 in Leads |
| Connection Size Code | 06 |
| Seal Material Code | 1 |
| Coil Current | DC |
| Actuation Code | 4 |
| Flow Pattern Code | C |
| Connection Size | 3/8 |
| Solenoid Enclosure Code | G |
| Orifice Size | 5/8 in |
| Orifice Size Code | 40 |
| Watt Rating | 9.5 W |
| Series | 34 |
| Function | 3-Way |
| Connection Type | NPT |
| Function Code | 3 |
| Seal Material | Buna-N |
| Flow Pattern | Normally Closed |
| Body Material | Forged Brass |
| Solenoid Enclosure | NEMA 1 |
| Coil Wattage Code | 1 |
| Valve Function | High Flow |
| Voltage Code | 80 |
| Valve Type | Pressure Vessel w/Coil |
| Coil Insulation | Standard (Class 155) |
| Coil Insulation Code | F |
| Actuation | Offset Diaphragm, Piloted |
| Coil Termination Code | C |
| Series Code | 34 |
| Current Design Code | A |
| Body Material Code | 2 |
| Weight | 1.5 LB |
