Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Element Micron Rating
40 µm
Port Type
NPT
Mounting Bracket Kit
PS707P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
40 SCFM
Relieving
Relieving
Port Size
1/4
Has Gauge
Yes
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Mounting Options
N/A
Lubricator Type
Mist
Lubricator Bowl Capacity
2.9 oz
Pressure Range [Min]
2 psig
Series
06
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Pressure Range [Max]
125 psig
Unit Type
Two-Unit Combo
Body Size
3/8 in
Filter Drain Type
Twist Drain
Assembly Type
Close Nippled
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back