Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Pressure Range [Max]
250 psig
Mounting Bracket Kit
PS707P
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
40 µm
Size Designation
Compact
Filter Drain Type
Automatic Float Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
2.9 oz
Port Size
1/4
Has Gauge
No
Assembly Type
Close Nippled
Unit Type
Two-Unit Combo
Lubricator Type
Mist
Port Type
NPT
Mounting Options
N/A
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
4.4 oz
Pressure Range [Min]
5 psig
Flow
40 SCFM
Body Size
3/8 in
Relieving
Relieving
Knob Type
Non-Rising Knob
Series
06
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back