Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
Excellent water removal efficiency
compliances
0
caution
Do not exceed maximum primary pressure rating, as product could rupture and cause injury
Do not connect regulator to bottled gas
Size Designation
Compact
Pressure Range [Max]
250 psig
Assembly Type
Close Nippled
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Body Pressure Fill
Mounting Bracket Kit
PS707P
Has Gauge
No
Relieving
Relieving
Pressure Range [Min]
5 psig
Series
06
Flow
40 SCFM
Filter Bowl Capacity
4.4 oz
Port Type
NPT
Unit Type
Two-Unit Combo
Knob Type
Non-Rising Knob
Body Size
3/8 in
Lubricator Bowl Capacity
2.9 oz
Lubricator Type
Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Drain Type
Twist Drain
Element Micron Rating
40 µm
Port Size
1/4
Filter Drain Type
Automatic Float Drain
Mounting Options
N/A
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back