Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Do not connect regulator to bottled gas
Lubricator Drain Type
Twist Drain
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
2.9 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Size Designation
Compact
Port Size
1/4
Has Gauge
Yes
Filter Drain Type
Automatic Float Drain
Port Type
NPT
Assembly Type
Close Nippled
Mounting Bracket Kit
PS707P
Knob Type
Non-Rising Knob
Filter Bowl Capacity
4.4 oz
Unit Type
Two-Unit Combo
Pressure Range [Min]
2 psig
Mounting Options
N/A
Body Size
3/8 in
Element Micron Rating
40 µm
Lubricator Type
Mist
Series
06
Flow
40 SCFM
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back