Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Element Micron Rating
40 µm
Mounting Options
N/A
Mounting Bracket Kit
PS707P
Port Size
3/8
Lubricator Drain Type
No Drain
Filter Drain Type
Twist Drain
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
2.9 oz
Port Type
NPT
Has Gauge
No
Lubricator Fill Option
w/Fill Plug
Series
06
Body Size
3/8 in
Pressure Range [Max]
60 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Close Nippled
Unit Type
Two-Unit Combo
Lubricator Type
Mist
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
55 SCFM
Size Designation
Compact
Pressure Range [Min]
1 psig
Relieving
Relieving
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back