Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Assembly Type
Close Nippled
Flow
55 SCFM
Lubricator Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Mounting Options
N/A
Element Micron Rating
5 µm
Lubricator Type
Mist
Has Gauge
No
Pressure Range [Min]
5 psig
Lubricator Bowl Capacity
2.9 oz
Port Size
3/8
Series
06
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Size Designation
Compact
Pressure Range [Max]
250 psig
Filter Bowl Capacity
4.4 oz
Unit Type
Two-Unit Combo
Body Size
3/8 in
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS707P
Port Type
NPT
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back