Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Supplied with gauge
Max supply line pressure: 150 psi
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Filter Drain Type
Automatic Float Drain
Knob Type
Non-Rising Knob
Element Micron Rating
5 µm
Lubricator Fill Option
w/Fill Plug
Mounting Options
N/A
Relieving
Relieving
Body Size
3/8 in
Size Designation
Compact
Lubricator Bowl Capacity
2.9 oz
Unit Type
Two-Unit Combo
Assembly Type
Close Nippled
Mounting Bracket Kit
PS707P
Lubricator Type
Mist
Series
06
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Port Type
NPT
Pressure Range [Max]
125 psig
Flow
55 SCFM
Lubricator Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl
Has Gauge
No
Port Size
3/8
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back