Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
Excellent water removal efficiency
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Port Size
1/2
Element Micron Rating
40 µm
Assembly Type
Close Nippled
Series
06
Size Designation
Compact
Pressure Range [Min]
2 psig
Mounting Options
N/A
Relieving
Relieving
Has Gauge
No
Filter Bowl Capacity
4.4 oz
Mounting Bracket Kit
PS707P
Lubricator Drain Type
Pressure Fill
Pressure Range [Max]
125 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
61 SCFM
Knob Type
Non-Rising Knob
Lubricator Type
Mist
Body Size
3/8 in
Unit Type
Two-Unit Combo
Port Type
NPT
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Bowl Capacity
2.9 oz
Filter Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back