Parker Hannifin Corp.
06H12A18A2BCC1
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102173887
- 06 Series Modular Two-Unit Combo
- 1/4 BSPP
- Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
| Element Micron Rating | 40 µm |
| Mounting Options | w/Mounting Bracket & Lockout |
| Port Size | 1/4 |
| Flow | 40 SCFM |
| Lubricator Bowl Capacity | 2.9 oz |
| Unit Type | Two-Unit Combo |
| Assembly Type | Modular |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Body Size | 3/8 in |
| Mounting Bracket Kit | PS755P |
| Pressure Range [Max] | 125 psig |
| Series | 06 |
| Size Designation | Compact |
| Pressure Range [Min] | 2 psig |
| Filter Bowl Capacity | 4.4 oz |
| Relieving | Relieving |
| Lubricator Type | Mist |
| Lubricator Fill Option | w/Fill Plug |
| Filter Drain Type | Twist Drain |
| Lubricator Drain Type | No Drain |
| Port Type | BSPP |
| Knob Type | Non-Rising Knob |
| Filter Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Has Gauge | Yes |
| Weight | 7.0 LB |
