Skip to content Skip to navigation menu
Parker Hannifin Corp.06H12B18A2BC

06H12B18A2BC

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101573878
  • 06 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.06H12B18A2BC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max] 125 psig
Flow 40 SCFM
Unit Type Two-Unit Combo
Lubricator Fill Option w/Fill Plug
Relieving Relieving
Lubricator Drain Type No Drain
Port Type NPT
Lubricator Bowl Capacity 2.9 oz
Has Gauge Yes
Body Size 3/8 in
Element Micron Rating 5 µm
Filter Drain Type Twist Drain
Series 06
Assembly Type Modular
Size Designation Compact
Pressure Range [Min] 2 psig
Filter Bowl Capacity 4.4 oz
Mounting Bracket Kit PS755P
Lubricator Type Mist
Knob Type Non-Rising Knob
Mounting Options w/o Port Blocks
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Port Size 1/4
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison