Skip to content Skip to navigation menu
Parker Hannifin Corp.06H16A18A2BCG

06H16A18A2BCG

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101573707
  • 06 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.06H16A18A2BCG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure
  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included

compliances

  • 0
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type No Drain
Assembly Type Modular
Unit Type Two-Unit Combo
Filter Drain Type Automatic Float Drain
Size Designation Compact
Knob Type Non-Rising Knob
Lubricator Type Mist
Port Type NPT
Mounting Bracket Kit PS755P
Body Size 3/8 in
Relieving Relieving
Port Size 1/4
Series 06
Pressure Range [Max] 125 psig
Element Micron Rating 40 µm
Lubricator Bowl Capacity 2.9 oz
Flow 40 SCFM
Mounting Options w/Port Blocks
Has Gauge Yes
Pressure Range [Min] 2 psig
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity 4.4 oz
Lubricator Fill Option w/Fill Plug
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison