Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
cannot fill lubricator while unit is under pressure
Wall mount port blocks not included
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
Furnished with gauge
sold separately
compliances
0
Port Type
NPT
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
2.9 oz
Series
06
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Assembly Type
Modular
Body Size
3/8 in
Relieving
Relieving
Port Size
1/4
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
Twist Drain
Mounting Options
w/Port Blocks
Knob Type
Non-Rising Knob
Unit Type
Two-Unit Combo
Pressure Range [Max]
125 psig
Filter Bowl Type
Metal Bowl
Size Designation
Compact
Element Micron Rating
40 µm
Filter Bowl Capacity
4.4 oz
Has Gauge
Yes
Flow
40 SCFM
Lubricator Type
Mist
Filter Drain Type
Automatic Float Drain
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back