Skip to content Skip to navigation menu
Parker Hannifin Corp.06H17A18A4BCK

06H17A18A4BCK

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101571311
  • 06 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.06H17A18A4BCK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Port Size 1/4
Unit Type Two-Unit Combo
Lubricator Type Mist
Mounting Bracket Kit PS755P
Series 06
Assembly Type Modular
Flow 40 SCFM
Lubricator Drain Type Twist Drain
Pressure Range [Min] 2 psig
Filter Bowl Type Metal Bowl
Lubricator Fill Option w/Fill Plug
Lubricator Bowl Capacity 2.9 oz
Filter Bowl Capacity 4.4 oz
Relieving Relieving
Element Micron Rating 40 µm
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Knob Type Non-Rising Knob
Port Type NPT
Filter Drain Type Automatic Float Drain
Mounting Options w/Lockout & Port Blocks
Pressure Range [Max] 125 psig
Has Gauge Yes
Body Size 3/8 in
Size Designation Compact
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison