Skip to content Skip to navigation menu
Parker Hannifin Corp.06H22A18A2BCG

06H22A18A2BCG

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101574034
  • 06 Series Modular Two-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.06H22A18A2BCG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Two-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Filter Drain Type Twist Drain
Body Size 3/8 in
Pressure Range [Max] 125 psig
Relieving Relieving
Filter Bowl Capacity 4.4 oz
Mounting Options w/Port Blocks
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type Two-Unit Combo
Series 06
Size Designation Compact
Port Type NPT
Pressure Range [Min] 2 psig
Assembly Type Modular
Port Size 3/8
Lubricator Fill Option w/Fill Plug
Flow 55 SCFM
Lubricator Drain Type No Drain
Lubricator Bowl Capacity 2.9 oz
Mounting Bracket Kit PS755P
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating 40 µm
Lubricator Type Mist
Knob Type Non-Rising Knob
Has Gauge Yes
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison