Skip to content Skip to navigation menu
Parker Hannifin Corp.06H22A18ANBC

06H22A18ANBC

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101613103
  • 06 Series Modular Two-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.06H22A18ANBC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Two-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure
  • Furnished with gauge
  • Proportional oil delivery over a wide range of air flows

compliances

  • 0
Mounting Options w/o Port Blocks
Lubricator Fill Option w/Fill Plug
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Relieving Relieving
Assembly Type Modular
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Body Size 3/8 in
Mounting Bracket Kit PS755P
Filter Drain Type Twist Drain
Pressure Range [Min] 2 psig
Filter Bowl Capacity 4.4 oz
Lubricator Drain Type Twist Drain
Has Gauge Yes
Element Micron Rating 40 µm
Knob Type Non-Rising Knob
Port Type NPT
Series 06
Pressure Range [Max] 125 psig
Unit Type Two-Unit Combo
Lubricator Type Mist
Size Designation Compact
Lubricator Bowl Capacity 2.9 oz
Port Size 3/8
Flow 55 SCFM
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison