- 06 Series Modular Two-Unit Combo
- 3/8 NPT
- Filter: Metal Bowl, Twist Drain, 40 µm
- Regulator: 125 psig, No Gauge, Relieving
- Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
- Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
- Proportional oil delivery over a wide range of air flows
- sold separately
- 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
- cannot fill lubricator while unit is under pressure
- 06H and 07H series have a mist lubricator that carries oil 25 ft
- can fill the lubricator while unit is under pressure
- Furnished with gauge
- Wall mount port blocks not included
compliances
- 0
| Filter Bowl Capacity | 4.4 oz |
| Pressure Range [Max] | 125 psig |
| Port Type | NPT |
| Flow | 55 SCFM |
| Lubricator Type | Mist |
| Lubricator Drain Type | Twist Drain |
| Series | 06 |
| Mounting Options | w/o Port Blocks |
| Relieving | Relieving |
| Filter Drain Type | Twist Drain |
| Pressure Range [Min] | 2 psig |
| Mounting Bracket Kit | PS755P |
| Lubricator Bowl Type | Metal Bowl w/ Sight Gauge |
| Body Size | 3/8 in |
| Port Size | 3/8 |
| Knob Type | Non-Rising Knob |
| Has Gauge | No |
| Lubricator Bowl Capacity | 2.9 oz |
| Element Micron Rating | 40 µm |
| Filter Bowl Type | Metal Bowl |
| Size Designation | Compact |
| Unit Type | Two-Unit Combo |
| Assembly Type | Modular |
| Lubricator Fill Option | w/Fill Plug |
| Weight | 7.0 LB |

