Skip to content Skip to navigation menu
Prep-Air® II Two Piece Modular Pre-Assembled FRL

06H32B13A2FCG

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101597386
  • 06 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
  • w/Port Blocks
+ Show More + Show Less
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 06 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Lubricator Drain Type No Drain
Filter Drain Type Twist Drain
Mounting Bracket Kit PS755P
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation Compact
Series 06
Port Type NPT
Port Size 1/2
Flow 61 SCFM
Lubricator Fill Option w/Body Pressure Fill
Body Size 3/8 in
Knob Type Non-Rising Knob
Filter Bowl Capacity 4.4 oz
Has Gauge No
Unit Type Two-Unit Combo
Relieving Relieving
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min] 2 psig
Pressure Range [Max] 125 psig
Element Micron Rating 5 µm
Lubricator Bowl Capacity 2.9 oz
Assembly Type Modular
Lubricator Type Mist
Mounting Options w/Port Blocks
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison