Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Relieving
Relieving
Lubricator Drain Type
Twist Drain
Body Size
3/8 in
Filter Drain Type
Twist Drain
Lubricator Type
Mist
Unit Type
Two-Unit Combo
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Port Size
1/2
Assembly Type
Modular
Has Gauge
No
Pressure Range [Min]
2 psig
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Metal Bowl
Flow
61 SCFM
Mounting Bracket Kit
PS755P
Series
06
Port Type
NPT
Lubricator Bowl Capacity
2.9 oz
Element Micron Rating
40 µm
Lubricator Fill Option
w/Fill Plug
Size Designation
Compact
Mounting Options
w/Lockout & Port Blocks
Knob Type
Non-Rising Knob
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back