- 06 Series Manually Controlled Standard Regulator
- 3/8 NPT
- 60 SCFM
- 60 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Preset, Adjustable
| Body Material | Zinc |
| Port Size | 3/8 |
| Port Type | NPT |
| Reverse Flow | No |
| Has Gauge | Yes |
| Relieving | Relieving |
| Engineering Level | C |
| Component | Regulator |
| Pressure Range [Min] | 1 psig |
| Operating Temperature [Max] | 175 °F |
| Operating Temperature [Min] | 32 °F |
| Series | 06 |
| Inlet Pressure [Max] | 250 psig |
| Preset/Limiting Pressure | 50 psig |
| Gauge Port | 1/4 in NPT |
| Size Designation | Compact |
| Knob Color | Black |
| Control Type | Manually Controlled |
| Preset | Adjustable Preset |
| Flow | 60 SCFM |
| Body Size | 3/8 in |
| Regulator Precision | Standard |
| Adjustment Type | Non-Rising Knob |
| Pressure Range [Max] | 60 psig |
| Pressure Limiter | No Pressure Limiter |
| Weight | 2.75 LB |

