- 06 Series Manually Controlled Standard Regulator
- 1/2 NPT
- 75 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Preset, Non-Adjustable
| Inlet Pressure [Max] | 250 psig |
| Control Type | Manually Controlled |
| Pressure Range [Min] | 2 psig |
| Has Gauge | No |
| Flow | 75 SCFM |
| Body Material | Zinc |
| Gauge Port | 1/4 in NPT |
| Reverse Flow | No |
| Engineering Level | C |
| Size Designation | Compact |
| Regulator Precision | Standard |
| Preset | Non-Adjustable Preset |
| Series | 06 |
| Component | Regulator |
| Adjustment Type | Non-Rising Knob |
| Preset/Limiting Pressure | 85 psig |
| Relieving | Relieving |
| Operating Temperature [Min] | 32 °F |
| Pressure Range [Max] | 125 psig |
| Operating Temperature [Max] | 175 °F |
| Pressure Limiter | No Pressure Limiter |
| Knob Color | Black |
| Body Size | 3/8 in |
| Port Size | 1/2 |
| Port Type | NPT |
| Weight | 3.0 LB |

