- 06 Series Manually Controlled Standard Regulator
- 1/2 BSPP
- 75 SCFM
- 125 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Reverse Flow
| Port Type | BSPP |
| Pressure Limiter | No Pressure Limiter |
| Series | 06 |
| Port Size | 1/2 |
| Control Type | Manually Controlled |
| Relieving | Relieving |
| Size Designation | Compact |
| Pressure Range [Min] | 2 psig |
| Flow | 75 SCFM |
| Gauge Port | 1/4 in NPT |
| Regulator Precision | Standard |
| Operating Temperature [Min] | 32 °F |
| Knob Color | Black |
| Operating Temperature [Max] | 175 °F |
| Pressure Range [Max] | 125 psig |
| Component | Regulator |
| Body Material | Zinc |
| Reverse Flow | Yes |
| Preset/Limiting Pressure | N/A |
| Adjustment Type | Non-Rising Knob |
| Body Size | 3/8 in |
| Inlet Pressure [Max] | 250 psig |
| Has Gauge | Yes |
| Engineering Level | C |
| Preset | No Preset |
| Weight | 3.0 LB |

