Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Assembly Type
Close Nippled
Relieving
Relieving
Filter Drain Type
Twist Drain
Lubricator Type
Mist
Element Micron Rating
5 µm
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
1/2
Body Size
1/2 in
Has Gauge
No
Size Designation
Standard
Mounting Options
w/o Brackets
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Mounting Bracket Kit
PS807P
Lubricator Drain Type
No Drain
Pressure Range [Min]
2 psig
Filter Bowl Capacity
7.2 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
90 SCFM
Port Type
NPT
Series
07
Lubricator Bowl Capacity
6 oz
Unit Type
Three-Unit Combo
Weight
8.555 LB
We're here for you
with Service Centers across the country - We have your back