Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Drain Type
Twist Drain
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Lubricator Bowl Capacity
6 oz
Relieving
Relieving
Body Size
1/2 in
Mounting Bracket Kit
PS807P
Port Size
1/2
Assembly Type
Close Nippled
Mounting Options
w/o Brackets
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Series
07
Pressure Range [Max]
125 psig
Size Designation
Standard
Filter Drain Type
Twist Drain
Lubricator Type
Mist
Filter Bowl Capacity
7.2 oz
Flow
90 SCFM
Has Gauge
Yes
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back